Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Hubbell |
|---|---|
| Family Series | Hubbell Switches |
| Manufacturer Part Number | HBL1221ILC |
| Description | SP TOG, IND GRD, 20A 120/277V, IL, CLR |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole |
| Grade | Industrial |
| Operating Temperature | -40-167 °F |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |