Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1221ILR Hubbell Switches, SP TOG, IND GRD, 20A 120/277V, IL,

MFG Item Number
HBL1221ILR

HBL1221ILR Hubbell Switches, SP TOG, IND GRD, 20A 120/277V, IL,

MFG Item Number
HBL1221ILR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1221ILR
SP TOG, IND GRD, 20A 120/277V, IL,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1221ILR
Description SP TOG, IND GRD, 20A 120/277V, IL, RD
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Grade Industrial
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs