Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1222OW Hubbell Switches, DP TOG, IND GRD, 20A 120/277V, OW

MFG Item Number
HBL1222OW

HBL1222OW Hubbell Switches, DP TOG, IND GRD, 20A 120/277V, OW

MFG Item Number
HBL1222OW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1222OW
DP TOG, IND GRD, 20A 120/277V, OW

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1222OW
Description DP TOG, IND GRD, 20A 120/277V, OW
Voltage 120 VAC, 277 VAC
Switch Configuration Double Pole
Operator Office White
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA, UL
Comments Extra Heavy Duty
Net Weight 0.2 lbs
Gross Weight 0.2 lbs