Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1223ILC Hubbell Switches, 3 WAY TOG, IND GRD, 20A 120/277V,

MFG Item Number
HBL1223ILC

HBL1223ILC Hubbell Switches, 3 WAY TOG, IND GRD, 20A 120/277V,

MFG Item Number
HBL1223ILC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1223ILC
3 WAY TOG, IND GRD, 20A 120/277V,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1223ILC
Description 3 WAY TOG, IND GRD, 20A 120/277V, IL,CLR
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Grade Industrial
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs