Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1224GY Hubbell Switches, 4 WAY TOG, IND GRD, 20A 120/277V, GY

MFG Item Number
HBL1224GY

HBL1224GY Hubbell Switches, 4 WAY TOG, IND GRD, 20A 120/277V, GY

MFG Item Number
HBL1224GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1224GY
4 WAY TOG, IND GRD, 20A 120/277V, GY

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1224GY
Description 4 WAY TOG, IND GRD, 20A 120/277V, GY
Voltage 120 VAC, 277 VAC
Switch Configuration Four Way
Operator Gray
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA, UL
Comments Extra Heavy Duty
Net Weight 0.2 lbs
Gross Weight 0.2 lbs