Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1259I Hubbell Switches, SP PRESSSWITCH, 15A, IL, IV

MFG Item Number
HBL1259I

HBL1259I Hubbell Switches, SP PRESSSWITCH, 15A, IL, IV

MFG Item Number
HBL1259I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1259I
SP PRESSSWITCH, 15A, IL, IV

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1259I
Description SP PRESSSWITCH, 15A, IL, IV
Voltage 120 VAC
Switch Configuration Four Way
Operator Ivory
Operator Color Push Button
Current Rating 15 A
Wiring Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated Yes
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA
Net Weight 0.2 lbs
Gross Weight 0.2 lbs