Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1281MO Hubbell Switches, SP PRESSSWITCH, 20A, MOM NO, BR

MFG Item Number
HBL1281MO

HBL1281MO Hubbell Switches, SP PRESSSWITCH, 20A, MOM NO, BR

MFG Item Number
HBL1281MO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1281MO
SP PRESSSWITCH, 20A, MOM NO, BR

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1281MO
Description SP PRESSSWITCH, 20A, MOM NO, BR
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Brown
Operator Color Push Button
Current Rating 20 A
Wiring Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA
Net Weight 0.16 lbs
Gross Weight 0.2 lbs