Series Information
| Manufacturer | Hubbell |
|---|---|
| Family Series | Hubbell Switches |
| Manufacturer Part Number | HBL1288I |
| Description | 3 WAY PRESSSWITCH, 20A, IL, IV |
| Voltage | 120 VAC |
| Switch Configuration | Three Way |
| Operator | Ivory |
| Operator Color | Push Button |
| Current Rating | 20 A |
| Wiring | Side Wired |
| Wire Size Range | #14 to #10 AWG Solid and Stranded Copper Wire Only |
| Illuminated | Yes |
| Locking | No |
| Grade | Industrial |
| Grounding | Screw |
| Operating Temperature | -40-167 °F |
| Approvals | CSA |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |