Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches
HBL1389MQR2
Hubbell Disconnect Switches
DISC SW, 3P 30A 600V, NEMA1, 2 MTQK
MFG Item Number
HBL1389MQR2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISC SW, 3P 30A 600V, NEMA1, 2 MTQK
Specifications
Specifications
| Manufacturer Part Number |
HBL1389MQR2 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISC SW, 3P 30A 600V, NEMA1, 2 MTQK RCPT |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Toggle - Black |
| Mounting |
Wall |
| Enclosure Composition |
Non-Metallic |
| Approvals |
cUL |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
HBL1389MQR2
Hubbell Disconnect Switches