Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Manual Motor Controllers
HBL1392D
Hubbell Manual Motor Controllers
30A 600V 2P DISC SW W/NEMA 1 PLAS
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
30A 600V 2P DISC SW W/NEMA 1 PLAS
Specifications
Specifications
| Manufacturer Part Number |
HBL1392D |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Manual Motor Controllers |
| Description |
30A 600V 2P DISC SW W/NEMA 1 PLAS |
| Current Rating |
30 A |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
HBL1392D
Hubbell Manual Motor Controllers