Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Manual Motor Controllers
HBL13R92D
Hubbell Manual Motor Controllers
30A 600V 2P DISC SW W/NEMA 3R
MFG Item Number
HBL13R92D
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
30A 600V 2P DISC SW W/NEMA 3R
Specifications
Specifications
| Manufacturer Part Number |
HBL13R92D |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Manual Motor Controllers |
| Description |
30A 600V 2P DISC SW W/NEMA 3R |
| Current Rating |
30 A |
| Net Weight |
1.405 lbs |
| Gross Weight |
1.45 lbs |
HBL13R92D
Hubbell Manual Motor Controllers