Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Manual Motor Controllers
HBL13X33D
Hubbell Manual Motor Controllers
30A 600V 3P RTRY DISC SW 4X PLAS
MFG Item Number
HBL13X33D
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
30A 600V 3P RTRY DISC SW 4X PLAS
Specifications
Specifications
| Manufacturer Part Number |
HBL13X33D |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Manual Motor Controllers |
| Description |
30A 600V 3P RTRY DISC SW 4X PLAS |
| Current Rating |
30 A |
| Net Weight |
2.265 lbs |
| Gross Weight |
2.5 lbs |
HBL13X33D
Hubbell Manual Motor Controllers