Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1556LW Hubbell Switches, MOM TOG, 15A, 120/277V, SPDT, LK, WH

MFG Item Number
HBL1556LW

HBL1556LW Hubbell Switches, MOM TOG, 15A, 120/277V, SPDT, LK, WH

MFG Item Number
HBL1556LW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1556LW
MOM TOG, 15A, 120/277V, SPDT, LK, WH

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1556LW
Description MOM TOG, 15A, 120/277V, SPDT, LK, WH
Voltage 120 VAC, 277 VAC
Grade Industrial
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs