Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL1557GY Hubbell Switches, MOM TOG, 20A, 120/277V, SPDT, GY
MFG Item Number
HBL1557GY
HBL1557GY Hubbell Switches, MOM TOG, 20A, 120/277V, SPDT, GY
MFG Item Number
HBL1557GY
This item cannot be canceled or returned
Description
MOM TOG, 20A, 120/277V, SPDT, GY
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
HBL1557GY |
| Description |
MOM TOG, 20A, 120/277V, SPDT, GY |
| Voltage |
120 VAC, 277 VAC |
| Grade |
Industrial |
| Operating Temperature |
-40-167 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.2 lbs |
HBL1557GY
Hubbell Switches