Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1557ILV Hubbell Switches, TOG SWITCH, MOM SPDT, 5A 24V DC, IV

MFG Item Number
HBL1557ILV

HBL1557ILV Hubbell Switches, TOG SWITCH, MOM SPDT, 5A 24V DC, IV

MFG Item Number
HBL1557ILV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1557ILV
TOG SWITCH, MOM SPDT, 5A 24V DC, IV

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL1557ILV
Description TOG SWITCH, MOM SPDT, 5A 24V DC, IV
Voltage 24 VDC
Switch Configuration Single Pole
Operator Ivory
Operator Color Toggle
Current Rating 5 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Specification
Net Weight 0.2 lbs
Gross Weight 0.2 lbs