Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1557W

Hubbell Switches

HBL1557W

Hubbell Switches
MOM TOG, 20A, 120/277V, SPDT, WH
MFG Item Number
HBL1557W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL1557W
MOM TOG, 20A, 120/277V, SPDT, WH

Series Information

Specifications

Specifications
Manufacturer Part Number HBL1557W
Manufacturer Hubbell
Family Series Hubbell Switches
Description MOM TOG, 20A, 120/277V, SPDT, WH
Grade Industrial
Voltage 120 VAC, 277 VAC
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs