HBL15DFW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL15DFW

Hubbell Connectors, 15 Series

HBL15DFW

Hubbell Connectors, 15 Series
SINGLE POLE SER, 15 DOUBLE FEM, WH
MFG Item Number
HBL15DFW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 15 Series
Item #
HBL15DFW
SINGLE POLE SER, 15 DOUBLE FEM, WH

15 Series Information

  • UL Enclosure Types 3R,4X and 12 Rating suitable for use in almost any environment
  • Accommodates wide range of cables
  • Rounded corners reduce the possibility of catching or snagging on structures or equipment
  • Lock symbol aids in the mating of devices and provides a clear indication that the devices are properly connected
  • Engineered body design makes installation simple with no need for additional tools
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 15 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBL15DFW
Manufacturer Hubbell
Product Series 15
Family Series Hubbell Connectors, 15 Series
Description SINGLE POLE SER, 15 DOUBLE FEM, WH
Operating Temperature -40-167 °F
Connection Type Connector
Connection Description F-F
Current Rating 150 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
CLMFF-B
CLMFF-B
Advanced Devices (Marinco) Connectors, CLM Series