Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL15FCAPW

Hubbell Connectors

HBL15FCAPW

Hubbell Connectors
SINGLE POLE SER, 15 FEMALE CAP, WH
MFG Item Number
HBL15FCAPW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
HBL15FCAPW
SINGLE POLE SER, 15 FEMALE CAP, WH

Series Information

Specifications

Specifications
Manufacturer Part Number HBL15FCAPW
Manufacturer Hubbell
Family Series Hubbell Connectors
Description SINGLE POLE SER, 15 FEMALE CAP, WH
Connection Type Protective Cap
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
CLMFC-B
CLMFC-B
Advanced Devices (Marinco) Connectors, CLM Series