Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bryant Electric Connectors, 15 Series
HBL15FGN
Bryant Electric Connectors, 15 Series
SINGLE POLE SER 15 FEM PLUG, 150A, GN
This item cannot be canceled or returned
Description
SINGLE POLE SER 15 FEM PLUG, 150A, GN
Cam‑Type Devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
Specifications
Specifications
Manufacturer Part Number
HBL15FGN
Manufacturer
Bryant Electric
Product Series
15
Family Series
Bryant Electric Connectors, 15 Series
Description
Hubbell Wiring Device Kellems, Single Pole Products, Female Plug, 150Amp Series, Green
Connection Type
Plug
Connection Description
Female
Current Rating
150 A
Voltage
600 VAC
Cable Size
#8-#2
Insulation Material
Thermoplastic Elastomer (TPE)
NEMA Rating
NEMA 3R
Approvals
cUL, UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
HBL15FGN
Bryant Electric Connectors, 15 Series