HBL15MRGN
Bryant Electric Connectors, 15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL15MRGN

Bryant Electric Connectors, 15 Series

HBL15MRGN

Bryant Electric Connectors, 15 Series
SINGLE POLE SER 15 INLET, DBLSET SCR, GN
MFG Item Number
HBL15MRGN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 15 Series
Item #
HBL15MRGN
SINGLE POLE SER 15 INLET, DBLSET SCR, GN

15 Series Information

Cam‑Type Devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBL15MRGN
Manufacturer Bryant Electric
Product Series 15
Family Series Bryant Electric Connectors, 15 Series
Description Hubbell Wiring Device Kellems, Single Pole Products, Male Inlet, DoubleSet Screw Termination, 150 Amp Series, Green
Connection Type Receptacle
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#2
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cULus, UL
Net Weight 0.175 lbs
Gross Weight 0.25 lbs