HBL1696

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL1696

RoboteQ AGVs, HBL16xx Series

HBL1696

RoboteQ AGVs, HBL16xx Series
RoboteQ
MFG Item Number
HBL1696
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

AGVs, HBL16xx Series
Item #
HBL1696
RoboteQ

HBL16xx Series Information

150A Brushless DC Motor Controller with USB, Encoder Inputs and CAN Interface

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s
  • Auto switch between USB, RS232, Analog, or Pulse based on user‑defined priority
  • Built‑in 3‑phase high‑power drivers for one brushless DC motor at up to 150A
  • Trapezoidal switching based on Hall Sensor position information.
  • Full forward and reverse motor control. Four quadrant operation. Supports regeneration
  • Operates from a single power source
  • Programmable current limit up to 150A for protecting controller, motor, wiring and battery
  • Connector for Hall Sensors
  • Accurate speed and Odometry measurement using Hall Sensor data
Roboteq's HBL16xx is a high‑current controller for hall‑sensor equipped Brushless DC motors. The controller uses the position information from the sensors to sequence power on the motor's three windings in order to generate a smooth continuous rotation. The controller also uses the Hall sensor information to compute speed and measure traveled distance inside a 32‑bit counter.

Specifications

Specifications
Product Series HBL16xx
Manufacturer Part Number HBL1696
Manufacturer RoboteQ
Family Series RoboteQ AGVs, HBL16xx Series
Description RoboteQ
Motor Type Brushless DC
Max Voltage 96 V
Number of Channels 1
Max Current per Channel 150 A
Current Rating 100 A
Electrical Connection Wires
Field Oriented Control No
Communication CANbus, RS232, USB
Rotor Sensor Encoder, Hall
Max Digital Inputs 19
Max Digital Outputs 8
Max Pulse Inputs 6
Cooling Heatsink Extrusion
Net Weight 0 lbs
Gross Weight 0 lbs