Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL16R93D Hubbell Manual Motor Controllers, 60A 600V 3P DISC SW W/NEMA 3R
MFG Item Number
HBL16R93D
HBL16R93D Hubbell Manual Motor Controllers, 60A 600V 3P DISC SW W/NEMA 3R
MFG Item Number
HBL16R93D
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
60A 600V 3P DISC SW W/NEMA 3R
Specifications
Specifications
| Manufacturer Part Number |
HBL16R93D |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Manual Motor Controllers |
| Description |
60A 600V 3P DISC SW W/NEMA 3R |
| Current Rating |
60 A |
| Net Weight |
2.06 lbs |
| Gross Weight |
2.2 lbs |
HBL16R93D
Hubbell Manual Motor Controllers