Series Information
| Manufacturer Part Number | HBL18201CN |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Switches |
| Description | SP TOG, IND GRD, 15A 347V, BR |
| Grade | Industrial |
| Switch Configuration | Single Pole |
| Voltage | 347 VAC |
| Current Rating | 15 A |
| Grounding | Screw |
| Operator | Toggle |
| Operator Color | Brown |
| Illuminated | No |
| Locking | No |
| Operating Temperature | -40-167 °F |
| Wiring | Back and Side Wired |
| Wire Size Range | #14 to #10 AWG Solid and Stranded Copper Wire Only |
| Approvals | CSA |
| Comments | Extra Heavy Duty |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |