Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL18201ICN Hubbell Switches, SP TOG, IND GRD, 15A 347V, IV

MFG Item Number
HBL18201ICN

HBL18201ICN Hubbell Switches, SP TOG, IND GRD, 15A 347V, IV

MFG Item Number
HBL18201ICN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL18201ICN
SP TOG, IND GRD, 15A 347V, IV

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL18201ICN
Description SP TOG, IND GRD, 15A 347V, IV
Voltage 347 VAC
Switch Configuration Single Pole
Operator Ivory
Operator Color Toggle
Current Rating 15 A
Wiring Back and Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA
Comments Extra Heavy Duty
Net Weight 0.2 lbs
Gross Weight 0.2 lbs