Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL18203CN Hubbell Switches, BROWN 15A 347VAC THREE WAY SWITCH

MFG Item Number
HBL18203CN

HBL18203CN Hubbell Switches, BROWN 15A 347VAC THREE WAY SWITCH

MFG Item Number
HBL18203CN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL18203CN
BROWN 15A 347VAC THREE WAY SWITCH

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL18203CN
Description BROWN 15A 347VAC THREE WAY SWITCH
Voltage 347 VAC
Switch Configuration Three Way
Operator Brown
Operator Color Toggle
Current Rating 15 A
Wiring Back and Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA
Comments Extra Heavy Duty
Net Weight 0.2 lbs
Gross Weight 0.2 lbs