Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL18223CN Hubbell Switches, 3 WAY TOG, IND GRD, 20A 347V, BR

MFG Item Number
HBL18223CN

HBL18223CN Hubbell Switches, 3 WAY TOG, IND GRD, 20A 347V, BR

MFG Item Number
HBL18223CN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HBL18223CN
3 WAY TOG, IND GRD, 20A 347V, BR

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number HBL18223CN
Description 3 WAY TOG, IND GRD, 20A 347V, BR
Voltage 347 VAC
Switch Configuration Three Way
Operator Brown
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Wire Size Range #14 to #10 AWG Solid and Stranded Copper Wire Only
Illuminated No
Locking No
Grade Industrial
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA
Comments Extra Heavy Duty
Net Weight 0.2 lbs
Gross Weight 0.2 lbs