Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Connectors, 18 Series
HBL18300FBL
Hubbell Connectors, 18 Series
Plug, Female, 300A, 600VAC/250VDC, Blue
MFG Item Number
HBL18300FBL
This item cannot be canceled or returned
Description
Plug, Female, 300A, 600VAC/250VDC, Blue
- 300 and 400 Amps, 600 Volts
- Enclosure Types 3R, 4X, 12
- Non‑Metallic Safety Retaining Screw
- UL and cULus Listed
Specifications
Specifications
| Manufacturer Part Number |
HBL18300FBL |
| Manufacturer |
Hubbell |
| Product Series |
18 |
| Family Series |
Hubbell Connectors, 18 Series |
| Description |
Plug, Female, 300A, 600VAC/250VDC, Blue #2-2/0AWG, 2-Set Screws |
| Connection Type |
Connector |
| Connection Description |
Female-Round |
| Current Rating |
300 A |
| Voltage |
600 VAC |
| Cable Size |
#2-2/0 |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4X |
| Approvals |
cULus, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
HBL18300FBL
Hubbell Connectors, 18 Series