Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Connectors, 18 Series
HBL18400FBK
Hubbell Connectors, 18 Series
SING POL, SER 18, 400A FEM PL, BLACK
MFG Item Number
HBL18400FBK
This item cannot be canceled or returned
Description
SING POL, SER 18, 400A FEM PL, BLACK
- 300 and 400 Amps, 600 Volts
- Enclosure Types 3R, 4X, 12
- Non‑Metallic Safety Retaining Screw
- UL and cULus Listed
Specifications
Specifications
| Manufacturer Part Number |
HBL18400FBK |
| Manufacturer |
Hubbell |
| Product Series |
18 |
| Family Series |
Hubbell Connectors, 18 Series |
| Description |
SING POL, SER 18, 400A FEM PL, BLACK |
| Connection Type |
Connector |
| Connection Description |
Female-Round |
| Current Rating |
400 A |
| Voltage |
600 VAC |
| Cable Size |
3/0-4/0 |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4X |
| Approvals |
cULus, UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
HBL18400FBK
Hubbell Connectors, 18 Series