HBL2000B5GY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL2000B5GY

Bryant Electric Raceways

HBL2000B5GY

Bryant Electric Raceways
RACEWAY, 5' BASE, HBL2000 SERIES, GRAY
MFG Item Number
HBL2000B5GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
HBL2000B5GY
RACEWAY, 5' BASE, HBL2000 SERIES, GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number HBL2000B5GY
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Description Hubbell Wiring Device Kellems, Metal Raceway, 10' Base, HBL2000 Series,Ivory
Cover Raceway Only
Length 5 '
Material Metallic
Color Gray
Nominal Height 1 "
Nominal Width 1 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.3 lbs