HBL2000CIV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL2000CIV

Hubbell Raceways, HBL Series

HBL2000CIV

Hubbell Raceways, HBL Series
RACEWAY 5ft. COVER HBL2000 SERIES,
MFG Item Number
HBL2000CIV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, HBL Series
Item #
HBL2000CIV
RACEWAY 5ft. COVER HBL2000 SERIES,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL2000CIV
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Description RACEWAY 5ft. COVER HBL2000 SERIES, IVORY
Cover Cover Only
Length 5 '
Material Metallic
Color Ivory
Nominal Height 0.83 "
Nominal Width 1.31 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.22 lbs