Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2000TFIV
RACEWAY, H TO WM TRANS, HBL2000 SER, IV
MFG Item Number
HBL2000TFIV
This item cannot be canceled or returned
Description
RACEWAY, H TO WM TRANS, HBL2000 SER, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL2000TFIV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, H To WM TransitionFitting, HBL2000 Series, Ivory |
| Type |
Transition Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL2000TFIV
Bryant Electric Raceways