Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2000WC
RACEWAY, WIRE CLIP, HBL2000 SERIES
MFG Item Number
HBL2000WC
This item cannot be canceled or returned
Description
RACEWAY, WIRE CLIP, HBL2000 SERIES
Specifications
Specifications
| Manufacturer Part Number |
HBL2000WC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Wire Clip, HBL2000 Series,Gray |
| Type |
Cover Clip |
| Material |
Metallic |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HBL2000WC
Bryant Electric Raceways