Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2010A2IV
Hubbell Raceways, HBL Series
RACEWAY, ENTR FTG, HBL2000 SERIES,
MFG Item Number
HBL2010A2IV
This item cannot be canceled or returned
Description
RACEWAY, ENTR FTG, HBL2000 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2010A2IV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, ENTR FTG, HBL2000 SERIES, IV |
| Type |
Entrance End Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.037 lbs |
HBL2010A2IV
Hubbell Raceways, HBL Series