Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2010A3IV
Hubbell Raceways, HBL Series
RACEWAY, LRG ENT FTG, HBL2000
MFG Item Number
HBL2010A3IV
This item cannot be canceled or returned
Description
RACEWAY, LRG ENT FTG, HBL2000
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2010A3IV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, LRG ENT FTG, HBL2000 SERIES, IV |
| Type |
Entrance End Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HBL2010A3IV
Hubbell Raceways, HBL Series