Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2010BGY
RACEWAY, END CAP, HBL2000 SERIES, GY
MFG Item Number
HBL2010BGY
This item cannot be canceled or returned
Description
RACEWAY, END CAP, HBL2000 SERIES, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL2010BGY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, End Cap, HBL2000 Series,Gray |
| Type |
Blank End Fitting |
| Material |
Metallic |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.05 lbs |
HBL2010BGY
Bryant Electric Raceways