Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2011IV
RACEWAY, 90 FLAT ELBOW, HBL2000 SER, IV
MFG Item Number
HBL2011IV
This item cannot be canceled or returned
Description
RACEWAY, 90 FLAT ELBOW, HBL2000 SER, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL2011IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, 90 Degree Flat Elbow,HBL2000 Series, Ivory |
| Type |
90 ° Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HBL2011IV
Bryant Electric Raceways