Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2015BRGY
RACEWAY, L/R TEE, HBL2000 SERIES, GY
MFG Item Number
HBL2015BRGY
This item cannot be canceled or returned
Description
RACEWAY, L/R TEE, HBL2000 SERIES, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL2015BRGY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Large Radius Tee, HBL2000Series, Gray |
| Type |
Tee Fitting |
| Material |
Metallic |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
1-1/2 " Bend Radius |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL2015BRGY
Bryant Electric Raceways