Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2018BRGY
RACEWAY, L/R EXT ELBOW, HBL2000 SER, GY
MFG Item Number
HBL2018BRGY
This item cannot be canceled or returned
Description
RACEWAY, L/R EXT ELBOW, HBL2000 SER, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL2018BRGY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Left/Right External Elbow,HBL2000 Series, Gray |
| Type |
External Elbow |
| Material |
Metallic |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
1-1/2 " Bend Radius |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL2018BRGY
Bryant Electric Raceways