Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2018CIV
Hubbell Raceways, HBL Series
RACEWAY, EXT ELBOW, HBL2000 SERIES,
MFG Item Number
HBL2018CIV
This item cannot be canceled or returned
Description
RACEWAY, EXT ELBOW, HBL2000 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2018CIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, EXT ELBOW, HBL2000 SERIES, IV |
| Type |
External Elbow Coupling |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HBL2018CIV
Hubbell Raceways, HBL Series