Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20482GY Bryant Electric Electrical Boxes, RACEWAY, 2-G DEV BOX, HBL2000 SERIES, GY
MFG Item Number
HBL20482GY
HBL20482GY Bryant Electric Electrical Boxes, RACEWAY, 2-G DEV BOX, HBL2000 SERIES, GY
MFG Item Number
HBL20482GY
This item cannot be canceled or returned
Description
RACEWAY, 2-G DEV BOX, HBL2000 SERIES, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL20482GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, 2-Gang Device Box, HBL2000Series, Gray |
| Type |
Device Box |
| Number of Gangs |
2 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
HBL20482GY
Bryant Electric Electrical Boxes