Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2051HGY
RACEWAY, FLAT PLT ADAPT, HBL2000 SER, GY
MFG Item Number
HBL2051HGY
This item cannot be canceled or returned
Description
RACEWAY, FLAT PLT ADAPT, HBL2000 SER, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL2051HGY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Flat Plate Adapter,HBL2000 Series, Gray |
| Type |
Flush Plate Adaptor |
| Material |
Metallic |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBL2051HGY
Bryant Electric Raceways