Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2051HGY
Hubbell Raceways, HBL Series
RACEWAY, FLAT PLT ADAPT, HBL2000
MFG Item Number
HBL2051HGY
This item cannot be canceled or returned
Description
RACEWAY, FLAT PLT ADAPT, HBL2000
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2051HGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, FLAT PLT ADAPT, HBL2000 SER, GY |
| Type |
Flush Plate Adaptor |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL2051HGY
Hubbell Raceways, HBL Series