Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2089EIV
RACEWAY, END RED CONN, HBL2000 SER, IV
MFG Item Number
HBL2089EIV
This item cannot be canceled or returned
Description
RACEWAY, END RED CONN, HBL2000 SER, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL2089EIV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, End Reducing Connector,HBL2000 Series, Ivory |
| Type |
End Reducing Connector |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HBL2089EIV
Bryant Electric Raceways