Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20C315GY Hubbell Power Strips, PlugTrak Series, PLUGTRAK, 64in., 15A, 10 REC, 6ft. CORD,
MFG Item Number
HBL20C315GY
HBL20C315GY Hubbell Power Strips, PlugTrak Series, PLUGTRAK, 64in., 15A, 10 REC, 6ft. CORD,
MFG Item Number
HBL20C315GY
This item cannot be canceled or returned
Description
Power Strips, PlugTrak Series
PLUGTRAK, 64in., 15A, 10 REC, 6ft. CORD,
PlugTrak Series Information
- Heavy Duty Metal Housing
- Tamper Resistant Receptacles with a Heavy‑Duty Plug
- Hospital Grade or Industrial Grade
Specifications
Specifications
| Manufacturer Part Number |
HBL20C315GY |
| Manufacturer |
Hubbell |
| Product Series |
PlugTrak |
| Family Series |
Hubbell Power Strips, PlugTrak Series |
| Description |
PLUGTRAK, 64in., 15A, 10 REC, 6ft. CORD, GY |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Output Watts |
1,875 W |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
6 " |
| Number of Outlets |
10 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Application |
Indoor |
| Material |
Metal |
| Isolated Ground |
No |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
HBL20C315GY
Hubbell Power Strips, PlugTrak Series