Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20GB306GYTR Hubbell Power Strips, PlugTrak Series, PLUGTRAK TAMPER RESIST 15A 3FT
MFG Item Number
HBL20GB306GYTR
HBL20GB306GYTR Hubbell Power Strips, PlugTrak Series, PLUGTRAK TAMPER RESIST 15A 3FT
MFG Item Number
HBL20GB306GYTR
This item cannot be canceled or returned
Description
Power Strips, PlugTrak Series
PLUGTRAK TAMPER RESIST 15A 3FT
PlugTrak Series Information
- Heavy Duty Metal Housing
- Tamper Resistant Receptacles with a Heavy‑Duty Plug
- Hospital Grade or Industrial Grade
Specifications
Specifications
| Manufacturer Part Number |
HBL20GB306GYTR |
| Manufacturer |
Hubbell |
| Product Series |
PlugTrak |
| Family Series |
Hubbell Power Strips, PlugTrak Series |
| Description |
PLUGTRAK TAMPER RESIST 15A 3FT STEEL GRY |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Output Watts |
1,875 W |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
6 " |
| Number of Outlets |
6 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Application |
Indoor |
| Material |
Metal |
| Special Properties |
Tamper Resistant |
| Isolated Ground |
No |
| Net Weight |
1.85 lbs |
| Gross Weight |
1.85 lbs |
HBL20GB306GYTR
Hubbell Power Strips, PlugTrak Series