Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20GB512IVTR Bryant Electric Power Strips, PLUGTRAK TAMPER RESIST 15A 5FT STEEL IV
MFG Item Number
HBL20GB512IVTR
HBL20GB512IVTR Bryant Electric Power Strips, PLUGTRAK TAMPER RESIST 15A 5FT STEEL IV
MFG Item Number
HBL20GB512IVTR
This item cannot be canceled or returned
Description
PLUGTRAK TAMPER RESIST 15A 5FT STEEL IV
Specifications
Specifications
| Manufacturer Part Number |
HBL20GB512IVTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Power Strips |
| Description |
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 5 TamperResistant Receptacles, 5' Length, Ivory |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
12 " |
| Number of Outlets |
5 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Circuits: Single |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
HBL20GB512IVTR
Bryant Electric Power Strips