Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20GB606IV Hubbell Power Strips, PlugTrak Series, PLUGTRAK, 15A, 1 CIRC, 12 RCPT, 6ft.,
MFG Item Number
HBL20GB606IV
HBL20GB606IV Hubbell Power Strips, PlugTrak Series, PLUGTRAK, 15A, 1 CIRC, 12 RCPT, 6ft.,
MFG Item Number
HBL20GB606IV
This item cannot be canceled or returned
Description
Power Strips, PlugTrak Series
PLUGTRAK, 15A, 1 CIRC, 12 RCPT, 6ft.,
PlugTrak Series Information
- Heavy Duty Metal Housing
- Tamper Resistant Receptacles with a Heavy‑Duty Plug
- Hospital Grade or Industrial Grade
Specifications
Specifications
| Manufacturer Part Number |
HBL20GB606IV |
| Manufacturer |
Hubbell |
| Product Series |
PlugTrak |
| Family Series |
Hubbell Power Strips, PlugTrak Series |
| Description |
PLUGTRAK, 15A, 1 CIRC, 12 RCPT, 6ft., IV |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Output Watts |
1,875 W |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
6 " |
| Number of Outlets |
12 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Application |
Indoor |
| Material |
Metal |
| Isolated Ground |
No |
| Net Weight |
4.15 lbs |
| Gross Weight |
4.15 lbs |
HBL20GB606IV
Hubbell Power Strips, PlugTrak Series