Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20GB609GY Bryant Electric Power Strips, PLUGTRAK, 15A, 1 CIRC, 8 RCPT, 6', GRAY
MFG Item Number
HBL20GB609GY
HBL20GB609GY Bryant Electric Power Strips, PLUGTRAK, 15A, 1 CIRC, 8 RCPT, 6', GRAY
MFG Item Number
HBL20GB609GY
This item cannot be canceled or returned
Description
PLUGTRAK, 15A, 1 CIRC, 8 RCPT, 6', GRAY
Specifications
Specifications
| Manufacturer Part Number |
HBL20GB609GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Power Strips |
| Description |
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 8Receptacle, 6' Length, Gray |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
9 " |
| Number of Outlets |
8 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Approvals |
CSA, UL |
| Comments |
Circuits: Single |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
HBL20GB609GY
Bryant Electric Power Strips