Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL20IG506IV Bryant Electric Power Strips, PLUGTRAK, IG 15A, 1CIRC, 10 RCPT, 5', IV
MFG Item Number
HBL20IG506IV
HBL20IG506IV Bryant Electric Power Strips, PLUGTRAK, IG 15A, 1CIRC, 10 RCPT, 5', IV
MFG Item Number
HBL20IG506IV
This item cannot be canceled or returned
Description
PLUGTRAK, IG 15A, 1CIRC, 10 RCPT, 5', IV
Specifications
Specifications
| Manufacturer Part Number |
HBL20IG506IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Power Strips |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, Isolated Ground,Single Circuit, 15A 125V, 10 Receptacles, 5' Length, Ivory |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
6 " |
| Number of Outlets |
10 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Isolated Ground |
Yes |
| Approvals |
CSA, UL |
| Comments |
Circuits: Single |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
HBL20IG506IV
Bryant Electric Power Strips