Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL21415B Hubbell Plugs & Receptacles, H/LOCK PLUG, 3P4W, 30A 600V
MFG Item Number
HBL21415B
HBL21415B Hubbell Plugs & Receptacles, H/LOCK PLUG, 3P4W, 30A 600V
MFG Item Number
HBL21415B
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
H/LOCK PLUG, 3P4W, 30A 600V
Specifications
Specifications
| Manufacturer Part Number |
HBL21415B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
H/LOCK PLUG, 3P4W, 30A 600V |
| Current Rating |
20 A, 30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.419 lbs |
HBL21415B
Hubbell Plugs & Receptacles